Motion
97 72 180

KNIPEX
97 72 180

7 1/4" Crimping Pliers for Wire Ferrules
Mi Item #04374123
MFR #97 72 180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 72 180

7 1/4" Crimping Pliers for Wire Ferrules
Mi Item #04374123
MFR #97 72 180

Mfr description
97 72 180 7" CRIMPING PLIERS
  • Crimping pliers for end sleeves (ferrules).
  • Capacity - 0.25 to 2.5 mm2 and 24 to 6 AWG.
  • Crimping in marked half-round dies for secure connections between the sleeve and the conductor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    7 5/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0.563 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 5/16 in.
  • Single Part Width
    7 5/16 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    7.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.525
  • Width
    2 1/4 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Wire Ferrules
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Comfort Grip
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006235
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221006235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)