Motion
01030401
Eyewash Station - Wall Mount, Push Flag Activation, ABS Bowl Material
Mi Item #04374149
MFR #01030401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewash Station - Wall Mount, Push Flag Activation, ABS Bowl Material
Mi Item #04374149
MFR #01030401

Mfr description
01030401 EYEWASH SHOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Bowl Material
    ABS
  • Bowl Style
    Bowl
  • Includes
    Emergency Eyewash Sign
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eyewash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)