Motion
25A22
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 22 Teeth
Mi Item #04374168
MFR #25A22
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 22 Teeth
Mi Item #04374168
MFR #25A22

Mfr description
25A22 3/8 SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Caliper Diameter
    1.6270 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    1.8890 in
  • Pitch Diameter
    1.7570 in
  • Tooth Width
    0.1100 in
  • Weight
    0.05 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308122
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)