Overview
Mfr description
82822 1/4" SHANK CUP BRUSH 1-3/4"X .006
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length11/16 in
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO697940828223
- Max Rpm13000 rpm
- SpecificationANSI B165.1
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data