Motion
TA1820Z
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 20 mm Width, Open
MI ITEM #04374265
MFR #TA1820Z
List Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 20 mm Width, Open
MI ITEM #04374265
MFR #TA1820Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.73/each for your price

Overview

Mfr description
TA1820Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    14500 N
  • Static Load Capacity
    21800 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1820Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1820Z Needle Roller Bearing features an 18 mm bore diameter, open closure type, 25 mm outside diameter, 20 mm overall width, and 0.06 lb weight, making it suitable for compact metric applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text