Motion
SB2880S
Rendezvous® Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color
Mi Item #04374271
MFR #SB2880S
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rendezvous® Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color
Mi Item #04374271
MFR #SB2880S

Mfr description
SB2880S MIRROR LENS BLK FRM SAFETY GLASS
  • Temples adjust to four different lengths
  • Adjustable nose pad conforms to broad range of bridge sizes
  • Crafted from high grade polycarbonate, machined from virgin materials and formed to shape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Details

  • Frame Temple Color
    Black
  • Lens Color
    Indoor/Outdoor
  • UPC_NO
    814992005376
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)