Motion
RA306
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 30 ton Capacity, 6.125 in Stroke, 11.375 in Retracted, 17.500 in Extended
Mi Item #04374559
MFR #RA306
Price$3,165.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 30 ton Capacity, 6.125 in Stroke, 11.375 in Retracted, 17.500 in Extended
Mi Item #04374559
MFR #RA306

Mfr description
RA306 RAM 30T
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,165.70/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    2.875 in
  • Extended Height
    17.500 in
  • Outside Diameter
    4.250 in
  • Piston Rod Diameter  
    2.500 in
  • Retracted Height
    11.375 in
  • Stroke  
    6.125 in
  • Weight
    15.10 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    30 ton
  • Effective Area
    6.490 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    39.750 in³
  • Piston Rod Protrusion
    0.375 in
  • Series / Type
    RA-Series / Aluminum
  • Tons at 10000 psi
    32.45 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)