Motion
TMMK 10-35

SKF
TMMK 10-35

Bearing Fitting Tool Kit - 10 to 35 mm, 26 to 80 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #04374565
MFR #TMMK 10-35
Price$4,148.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMK 10-35

Bearing Fitting Tool Kit - 10 to 35 mm, 26 to 80 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #04374565
MFR #TMMK 10-35

Mfr description
TMMK 10-35 BEARING MOUNT/DISMOUNT K
  • Parts clearly arranged in the case for easy selection and identification
  • Correct combination of impact ring and sleeve helps ensure that mounting forces are not transmitted via the rolling elements of the bearing, minimizing damage to bearing due to incorrect mounting
  • Impact rings made of high-impact modified polyamide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,148.22/each

Specifications

Dimensions

  • Dimensions WxHxD
    530 x 110 x 360 mm
  • Outside Diameter
    26 to 80 mm
  • Weight
    17.20 lbs

Details

  • Bore Range
    10 to 35 mm
  • Includes
    (1) Case, (2) Sleeves, (24) Impact rings
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316573275084
  • Operating Temperature
    -54 to 198 °F
  • Tool Type
    Bearing Fitting Tool Kit
  • UPC_NO
    7316573275084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)