Motion
230
Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy
MI ITEM #04374698
MFR #230
List Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy
MI ITEM #04374698
MFR #230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.44/each for your price

Overview

Mfr description
230 MASTER LOCK KD

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    1 in
  • Shackle Diameter
    7/16 in
  • Shackle Material
    Boron Alloy
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Finish Coating
    Chrome Plated
  • Body Width
    2-1/2 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    15/16 in
  • Resistance Features
    Corrosion Resistant
  • Includes
    (2) Keys
  • UPC_NO
    71649504006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text