Overview
Mfr description
24030 COMB DR/CS #4X3 HSS RH 60 D
Specifications
- Trade Size#4
- Countersink Angle60 °
- Body Diameter5/16 in
- MaterialHigh Speed Steel
- Cutting StylePlain
- Drill Point Diameter1/8 in
- Overall Length3 in
- Drill Point Length1/8 in
- Finish CoatingUncoated
- Single Or Double EndDouble
- Cutting DirectionRight Hand Cut
- Point Angle118 °
- Shank TypePlain Round
- SeriesLong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data