Motion
26040
Center Drill - 60 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #04374794
MFR #26040
Price$58.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Drill - 60 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #04374794
MFR #26040

Mfr description
26040 COMB DR/CS #6X4 HSS RH 60 D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.53/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Overall Length
    4 in
  • Pilot Or Drill Tip Diameter
    7/32 in
  • Shank Diameter
    1/2 in
  • Trade Size
    #6

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    Long
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)