Motion
50388
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04374798
MFR #50388
List Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04374798
MFR #50388

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.68/each for your price

Overview

Mfr description
50388 REAMER CENTER 3/8X82 DEG

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    3/8 in
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought