Motion
68080
Keyseat Cutter, Cutter Diameter: 1", Cutter Width: 1/4", American Standard Number: 808
MI ITEM #04374805
MFR #68080
List Price$67.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 1", Cutter Width: 1/4", American Standard Number: 808
MI ITEM #04374805
MFR #68080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.88/each for your price

Overview

Mfr description
68080 CUTTER #808 WOODRUFF KSC

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    1/4 in
  • American Standard Number
    808
  • Tooth Type
    Straight Tooth
  • Material
    High Speed Steel
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text