Motion
C 2207 KTN9

SKF
C 2207 KTN9

Toroidal Roller Bearing - 35 mm Bore, 72 mm OD, 23 mm Width, Tapered 1:12, Open, C0
MI ITEM #04374839
MFR #C 2207 KTN9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2207 KTN9

Toroidal Roller Bearing - 35 mm Bore, 72 mm OD, 23 mm Width, Tapered 1:12, Open, C0
MI ITEM #04374839
MFR #C 2207 KTN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2207KTN9 CARB BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    23 mm
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Operating Temperature Range
    392 °F
  • Max Rpm
    13000 rpm
  • Cage Material
    Fiberglass Reinforced Nylon
  • Fillet Radius
    1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Product Type
    Toroidal Roller Bearings
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text