Motion
H 307 E

SKF
H 307 E

Adapter Sleeve - 30 mm Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size
MI ITEM #04374855
MFR #H 307 E
List Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 307 E

Adapter Sleeve - 30 mm Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size
MI ITEM #04374855
MFR #H 307 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.00/each for your price

Overview

Mfr description
H307E ADAPTER SLEEVE

Specifications

  • Compatible Bearing Number
    2207, C2207
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    30 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KMFE7
  • Includes
    Lock Nut (KMFE 7)
  • Series
    H
  • UPC_NO
    7316571206646
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text