Overview
Mfr description
R390-17 04 08M-PH 4240 69826233484
Specifications
- Insert StyleR390
- MaterialCarbide
- Manufacturer Grade4240
- Length
- Thickness
- Width
- Corner Radius0.8 mm
- ChipbreakerPH
- Relief Angle19 °
- Cutting DirectionRight Hand Cut
- Full Insert Style CodeR390-17 04 08M-PH
- SeriesCoroMill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data