Motion
75751
USA Sealing Rotalok to MIO - UNF x UNS, Carbon steel
Mi Item #04375291
MFR #75751
Price$75.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Rotalok to MIO - UNF x UNS, Carbon steel
Mi Item #04375291
MFR #75751

Mfr description
75751
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.83/each

Specifications

Details

  • Adapter Type
    20510
  • Description Keyword
    UNF x UNS
  • End 1 Style
    UNF
  • End 2 Style
    UNS
  • End 2 Thread
    1-14
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)