Motion
WPB12T
Wide Spherical Plain Bearing - 0.7500 in Bore, 1.3750 in OD, 0.8750 in Inner Ring Width, Open, Precision Grade
Mi Item #04375459
MFR #WPB12T
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Spherical Plain Bearing - 0.7500 in Bore, 1.3750 in OD, 0.8750 in Inner Ring Width, Open, Precision Grade
Mi Item #04375459
MFR #WPB12T

Mfr description
WPB12T WIDE SPH SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    0.6300 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    1.3750 in
  • Weight
    0.22 lbs

Details

  • Additional Details
    Tighter Tolerances
  • Application
    Precision Applications
  • Axial Static Load Capacity
    34383 N
  • Ball Material
    440 C Stainless Steelheat Treated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Precision
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    WPB12T
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    37000 lbf
  • Series
    WPB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)