Motion
PACZ750
Die-Set Plain Linear Bearing - PACZ Series, 0.7500 in Shaft Diameter, 2.8125 in Overall Length, Open
Mi Item #04375492
MFR #PACZ750
Price$138.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die-Set Plain Linear Bearing - PACZ Series, 0.7500 in Shaft Diameter, 2.8125 in Overall Length, Open
Mi Item #04375492
MFR #PACZ750

Mfr description
PACZ750 3/4" FLANGE MNT DIE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.86/each

Specifications

Dimensions

  • Overall Length
    2.8125 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    PACZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)