Motion
421 13/32
421-Series Core Drill, Drill Bit Size: 13/32", Flute Length: 4-3/8", Material: High Speed Steel
MI ITEM #04375695
MFR #421 13/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421-Series Core Drill, Drill Bit Size: 13/32", Flute Length: 4-3/8", Material: High Speed Steel
MI ITEM #04375695
MFR #421 13/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
421.40625 DR 13/32 TL CORE 3F HSS

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    13/32 in
  • Flute Length
    4-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Shank Type
    Plain Round
  • Reduced Shank
    No
  • Overall Length
    7 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    13/32 in
  • Fast Spiral
    No
  • Series
    421
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text