Motion
10-01
Straight Router Bit, Cutter Diameter: 3/32", Number of Flutes: 1, Overall Length: 2"
Mi Item #04375912
MFR #10-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Router Bit, Cutter Diameter: 3/32", Number of Flutes: 1, Overall Length: 2"
Mi Item #04375912
MFR #10-01

Mfr description
10-01 ROUTER BIT 3/32 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    3/32 in
  • Length of Cut
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • O Flute
    O-Flute
  • Series
    10-00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)