Overview
Mfr description
11004 FILE 6 FLAT BASTARD
Specifications
- ShapeFlat
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Width/Diameter
- Thickness
- Number Of Cut Edges2
- Cut On EdgeSingle
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data