Overview
Mfr description
11020 FILE 6 1/2RD BASTARD
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Thickness
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length6 in
- ApplicationChamfering, Deburring, Finishing, Rounding, Surface work, Working on edges (chamfering, rounding)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data