Specifications
Dimensions
- Length10 in
- Overall Length10 in
- Thickness9/32 in
- Width/Diameter15/16 in
Details
- ApplicationChamfering, Deburring, Finishing, Rounding, Surface work, Working on edges (chamfering, rounding)
- Babbitt FileNo
- Coarseness Of CutBastard
- CutDouble
- Finish CoatingUncoated
- Number Of Cut EdgesNone
- ShapeHalf Round
- Tang Or HandleTang
Help us improve this product