Motion
4550262
Indexable Boring Bar or Head, Fine Boring Head Type, 1.398" Min. Bore Diameter
Mi Item #04375969
MFR #4550262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Fine Boring Head Type, 1.398" Min. Bore Diameter
Mi Item #04375969
MFR #4550262

Mfr description
4550262 BHFI MB32-32X63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Connection Size
    MB32
  • Maximum Bore Diameter
    1.969 in
  • Min Bore Diameter
    1.398 in

Details

  • Boring Bar Or Head
    Fine Boring Head
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    BHFI MB32-32X63
  • Insert Holding Method
    Screw Only
  • Number Of Boring Head Inserts
    1
  • Parts & Accessories
    BH-E BACK (4550846), Bearing (4550824), Handle (4550750), Lock Gear (4550843), Lock Nut (4550841), Lock SR21 (4550844), Screw (7000615), Screw (7002030)
  • Series
    BHFI MB16-MB50
  • Toolholder Type
    BHFI MB32-32X63
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)