Overview
Mfr description
11064 FILE 6 ROUND BASTARD
Specifications
- ShapeRound
- Coarseness Of CutBastard
- Tang Or HandleTang
- Length
- Width/Diameter
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length6 in
- ApplicationChamfering, Deburring, Finishing, Rounding, Surface work, Working on edges (chamfering, rounding)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data