Overview
Mfr description
11067 FILE 8 ROUND BASTARD
Specifications
- ShapeRound
- Coarseness Of CutBastard
- Tang Or HandleTang
- Width/Diameter
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data