Specifications
Dimensions
- Overall Length12 in
- Width/Diameter1/2 in
Details
- Babbitt FileNo
- Coarseness Of CutBastard
- Finish CoatingUncoated
- Number Of Cut EdgesNone
- ShapeRound
- Tang Or HandleTang
Overview
Mfr description
11073 FILE 12 ROUND BASTARD