Overview
Mfr description
17008 FILE 6 MAGNETO TUNGSTEN PT
Specifications
- ShapeTungsten Point Rectangular
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- Width/Diameter
- Thickness
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data