Motion
19007

PFERD
19007

American Pattern File - Mill Shape, Single Cut
MI ITEM #04376005
MFR #19007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
19007

American Pattern File - Mill Shape, Single Cut
MI ITEM #04376005
MFR #19007

Mfr description
19007 FILE 10 MILL BASTARD
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Thickness  
    11/64 in
  • Width/Diameter  
    31/32 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)