Specifications
Dimensions
- Overall Length12 in
- Thickness7/32 in
- Width/Diameter1-5/32 in
Details
- Babbitt FileNo
- Coarseness Of CutSmooth
- CutSingle
- Cut On EdgeSingle
- Finish CoatingUncoated
- Number Of Cut Edges2
- ShapeMill
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)