Overview
Mfr description
19010 FILE 12 MILL BASTARD
Specifications
- ShapeMill
- Coarseness Of CutBastard
- CutSingle
- Tang Or HandleTang
- Width/Diameter
- Thickness
- Number Of Cut Edges2
- Cut On EdgeSingle
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data