Motion
62-321/L
Ambi-dex Disposable Gloves - Large Size, Latex, Textured Surface, Powdered, 5.0 mil Thick, Natural Color
MI ITEM #04376040
MFR #62-321/L
List Price$23.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Gloves - Large Size, Latex, Textured Surface, Powdered, 5.0 mil Thick, Natural Color
MI ITEM #04376040
MFR #62-321/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.21/bx for your price

Overview

Mfr description
321 L BOX GLOVE LG LATEX 5MIL

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "Ambi-dex"
  • Thickness
    5 mil
  • Color
    Natural
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    21 CFR 170-199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text