Motion
52-3670/M
Assurance® Chemical Resistant Gloves - Size Medium, Neoprene, Straight Cuff, 12.6 in Length, Blue / Yellow
MI ITEM #04376050
MFR #52-3670/M
List Price$5.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Chemical Resistant Gloves - Size Medium, Neoprene, Straight Cuff, 12.6 in Length, Blue / Yellow
MI ITEM #04376050
MFR #52-3670/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.91/pr for your price

Overview

Mfr description
3670 M GLOVE MD BLUE NEOPRENE

Specifications

  • Glove Size
    Medium
  • Material
    Neoprene
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue / Yellow
  • Product Line
    Assurance
  • Lining Material
    Flock
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Diamond
  • Standards Met
    21 CFR 170-199, EN 388 4121
  • Thickness
    28 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text