Motion
52-3670/XL
Assurance® Chemical Resistant Glove - Size XL or Size 10, Neoprene, Straight Cuff, 12.6 in Length, Blue / Yellow
MI ITEM #04376051
MFR #52-3670/XL
Price$5.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Chemical Resistant Glove - Size XL or Size 10, Neoprene, Straight Cuff, 12.6 in Length, Blue / Yellow
MI ITEM #04376051
MFR #52-3670/XL

Mfr description
3670 XL GLOVE XL BLUE NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.85/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.6 in
  • Thickness
    28 mil, 0.71 mm

Details

  • Additional Details
    Unsupported, Flock-Lined, Raised Diamond Grip
  • Application
    Petrochemical Industry, Janitorial, General Maintenance, Photo Finishing
  • Coating Material
    Latex/Neoprene
  • Coating Outer Shell Material
    Neoprene Over Latex
  • Color
    Blue / Yellow
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner Color
    Blue, Yellow
  • Lining Material
    Flock
  • Material
    Neoprene
  • Material Type
    Neoprene, Latex Blend
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Standards Met
    21 CFR 170-199, EN 388 4121
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)