Motion
35-C110/L
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04376068
MFR #35-C110/L
Price$0.73/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04376068
MFR #35-C110/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.73/ca

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    21 CFR 170-199

Overview

Mfr description
C110-L GLOVES LARGE COTTON KNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought