Motion
267-11XL
Roughneck® Cut Resistant Gloves with Tefloc - Size X-Large, ANSI Cut Level A2, Kevlar Liner
MI ITEM #04376131
MFR #267-11XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck® Cut Resistant Gloves with Tefloc - Size X-Large, ANSI Cut Level A2, Kevlar Liner
MI ITEM #04376131
MFR #267-11XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
267-11 XL ROUGHNECK GLOVE W/TEFLOC
  • TPR impact protection on top of hand and full length of fingers
  • High visibility for increased safety
  • CE rated for EN388 level 2 cut and puncture resistance
  • TefLoc grip system on palm & fingers, resists oil & enhances grip
  • Extended airprene wrist closure
  • Kevlar stitched palm

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Red / Hi-Vis Green
  • Cuff Type
    Airprene Wrist
  • Liner/Shell Material
    Kevlar
  • Ansi Isea Abrasion Resistance Level
    A5
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought