Motion
3104640
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 0.63"
Mi Item #04376134
MFR #3104640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 0.63"
Mi Item #04376134
MFR #3104640

Mfr description
3104640 H490 E90AXD1.25-2W1.25-17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1-1/4 in
  • Depth of Cut
    0.63 in
  • Overall Length
    4 in
  • Shank Diameter
    1-1/4 in

Details

  • Complete Insert Style Comp
    ANKX 17...
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle
    90 °
  • Full Toolholder Code
    H490 E90AXD1.25-2W1.25-17
  • Helical Mill
    Helical Mill
  • Insert Holding Method
    Screw Only
  • Insert Style
    ANKX
  • Number of Inserts
    2
  • Parts & Accessories
    BLD T20/M7, SW6-T, Screw (SR 14-591)
  • Shank Type
    Weldon Flat
  • Toolholder Style
    H490 E90A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)