1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 224 L
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 120 mm, 135 mm Bore
MI ITEM #
04376191
MFR #
TSN 224 L
Your Price
$564.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 224 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 224 L
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 120 mm, 135 mm Bore
MI ITEM #
04376191
MFR #
TSN 224 L
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$564.53
/each
(List
$607.42
)
Qty
Add to Cart
Overview
Mfr description
TSN224L SEAL
Specifications
Seal Type
Four Lip
Seal Material
Thermoplastic Elastomer
Compatible Bearing Type
Spherical Roller
UPC_NO
7316574515875
Weight
0.17 lbs
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data