Motion
PCM 10010550 E

SKF
PCM 10010550 E

Die & Mold Plain-Bearing - 100 mm Bore, 105 mm OD, 50 mm Length, PTFE Material
MI ITEM #04376235
MFR #PCM 10010550 E
Your Price$135.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 10010550 E

Die & Mold Plain-Bearing - 100 mm Bore, 105 mm OD, 50 mm Length, PTFE Material
MI ITEM #04376235
MFR #PCM 10010550 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.21/each(List $186.59)

Overview

Mfr description
PCM 10010550 E

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    100 mm
  • Overall Length
    50 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.77 lbs
  • UPC_NO
    7316572483954
  • Outside Diameter
    105 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text