Overview
Mfr description
7041-16-16 W/BONDED SEAL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel O-Ring
- End 1 Size1 in
- End 1 Thread1-11-1/2 NPTF, G - 1-11
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel O-Ring
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF, G - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7041
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data