Overview
Mfr description
HBR1097 BEND RESTR. 7277-10975 NON-BULK
- Friction Fit; no adhesives or clamps required to hold bend restrictor in place on hose assembly; Saves assembly cost; Smooth finish will not scratch finish on equipment being washed; Attractive appearance enhances look of quality; Tapered design reduces bending stress neat the hose–coupling junction so extra–long, more trouble–free hose life can be expected; Wide temperature helps give extra–long service life for both hot and cold power wash assemblies.
Specifications
- MaterialPVC
- ColorRed
- For Use With6 Clean Master Pressure Wash 5000/6000
- Harmonization Code3926.90.9985
- Country of OriginUS
- UPC_NO072053212013
- DescriptionGates tapered PVC sleeve reduces bending stress in the hose near the coupling to prevent damage, such as in power wash applications. Installed during hose assembly, this smoothly-finished product withstands temperatures from -40F to +200F (-40C to +93C).
- End TypeHBR
- Fitting TypeHose Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data