1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1641900
True Temper® Snow Pusher - Steel, 24 in Blade Width, Straight Handle
MI ITEM #
04376341
MFR #
1641900
Price
$45.93
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Snow and Ice Removal
Snow Shovels and Pushers
AMES CO. 1641900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1641900
True Temper® Snow Pusher - Steel, 24 in Blade Width, Straight Handle
MI ITEM #
04376341
MFR #
1641900
Mfr description
1641900 SNOW PUSHER 12X24
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.93
/each
Add to Cart
Specifications
Dimensions
Blade Height
3 in
Blade Width
24 in
Details
Blade Material
Steel
Blade Shape
Square
Blade Type
Square
Handle Material
Wood
Handle Style
Straight
Non Sparking
Not Non-Sparking
Type
Snow Pusher
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items