Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - High Speed Steel Material, Uncoated Finish, 4 Flutes, 15/16 – 64 Thread Size, Right Hand Direction
MI ITEM #04376548
MFR #44056

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44056 TAP 15/16-16 4FL GH2 BTM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Thread Size
    15/16 – 64
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    2-1/2 in
  • Coolant Delivery
    External
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text