Motion
S-25HR
Jomac Heat Resistant Sleeve - Terry Material, 16 in Long, Natural Color
MI ITEM #04376563
MFR #S-25HR
Your Price$4.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac Heat Resistant Sleeve - Terry Material, 16 in Long, Natural Color
MI ITEM #04376563
MFR #S-25HR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.32/pr(List $6.19)

Overview

Mfr description
S-25HR SLEEVES 16" TERRYCLOTH
  • KNIT WRIST

Specifications

  • Material
    Terry
  • Protection Type
    Heat Resistant
  • Application
    Food Processing,Baking,Cafeteria,Metal Handing
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    S-25HR
  • Harmonization Code
    6117809510
  • Description
    TERRY CLOTH SLEEVE, MEDIUM WEIGHT, 16
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • Additional Details
    Protects to 250°F
  • UPC_NO
    53300811418
  • Country of Origin
    PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text