Motion
7S 42MMH7 12X3.3MMKW

LOVEJOY INC
7S 42MMH7 12X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 7, 42 mm Bore, Cast Iron Material
MI ITEM #04376807
MFR #7S 42MMH7 12X3.3MMKW
Price$81.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7S 42MMH7 12X3.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 7, 42 mm Bore, Cast Iron Material
MI ITEM #04376807
MFR #7S 42MMH7 12X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.54/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Coupling Overall Length
    3.9400 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2.8100 in
  • Length Through Bore  
    1.8400 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415531
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    685144415530

Overview

Mfr description
7S-FLNG-42MMH7-12X3.3MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text