Motion
BT 1701-13-28

SKF
BT 1701-13-28

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 110 lbs Load Capacity
Mi Item #04376819
MFR #BT 1701-13-28
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1701-13-28

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 110 lbs Load Capacity
Mi Item #04376819
MFR #BT 1701-13-28

Mfr description
BT 1701-13-28
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 28mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Stud Length
    28 mm
  • Thread Size
    M8
  • Weight
    0.27 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    110 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)