Motion
EE2802NTX8

LIFT-ALL
EE2802NTX8

Web Sling, Type 4, Nylon, 2inW, 8 ft.L
MI ITEM #04376961
MFR #EE2802NTX8
Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802NTX8

Web Sling, Type 4, Nylon, 2inW, 8 ft.L
MI ITEM #04376961
MFR #EE2802NTX8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.19/each

Specifications

Dimensions

  • Length
    8 ft.
  • Overall Length
    8 ft
  • Sling Length
    8 ft
  • Weight
    2.15 lbs
  • Width
    2 in

Details

  • Basket Capacity
    12,800 lb. (hitch)
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886127480
  • Material
    NYLON
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886127480
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE2-802NTX8 NYLON SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought