Motion
2301620
Indexable Grooving or Cut-Off Toolholder, PCHL Toolholder Style, PENTA Insert Style, 1" Shank Height
MI ITEM #04376995
MFR #2301620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, PCHL Toolholder Style, PENTA Insert Style, 1" Shank Height
MI ITEM #04376995
MFR #2301620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2301620 PCHL 25.4-24

Specifications

  • Toolholder Style
    PCHL
  • Cutting Direction
    Left Hand Cut
  • Minimum Cutting Width
    0.02 in
  • Maximum Cutting Width
    0.125 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Insert Style
    PENTA
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    5-1/2 in
  • Coolant Delivery
    External
  • Head Length
    0.8 in
  • Series
    PENTACUT
  • Full Toolholder Code
    PCHL 25.4-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text