Motion
15618
Hex Key - 9 mm Hex Size, Long L Shape, 6.58 in Blade Length, Alloy Steel
Mi Item #04377106
MFR #15618
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 9 mm Hex Size, Long L Shape, 6.58 in Blade Length, Alloy Steel
Mi Item #04377106
MFR #15618

Mfr description
15618 HEX KEY 9MM LONG ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Blade Length
    6.58 in
  • Hex Size  
    9 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)